This item is Discontinued.

Homeroots 25" Brown And Gold Faux Leather And Faux Leather Tufted Arm Chair 556485

This item is Discontinued.

Homeroots

25" Brown And Gold Faux Leather And Faux Leather Tufted Arm Chair (Discontinued)

Mfr # 556485
Zoro # G922344371
Country of Origin China
Category Accent Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
556485
Zoro #
G922344371
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
31.1 in
Overall Height
32.7 in
Overall Width
25.2 in

Details

Item
Accent Chair
Assembly Required
Full Assembly Needed
Application Type
Yes
Color
Brown Gold

Description

This 25-inch brown and gold faux leather and faux leather tufted arm chair will add a beautiful decorative accent to your decor. This gorgeous solid color brown arm chair is masterfully upholstered in durable faux leather and polyurethane. Giving the chair stability and structure, the inner frame is constructed with high quality manufactured wood, includes comfy armrests, and features a fixed back that comes complete with soft and comfortable cushioning. The tufted cushions add fine designer detailing. 32.7-inch h x 25.2-inch w x 31.1-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.