
25" Brown Distressed Geometric Solid Wood Metal And Glass Tabletop Hurricane Candle Holder
Mfr # 608557
Zoro # G622882319
product price:Â $282.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Finish
Does Not Apply
Pattern
Geometric
Intended Room
Living Room
Holder Type
Hurricane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
608557
Zoro #
G622882319
UPC #
-
Country of Origin
China
Dimensions
Length
25 in
Overall Depth
11 in
Width
10.83 in
Details
Assembly Required
No
Finish
Does Not Apply
Pattern
Geometric
Intended Room
Living Room
Holder Type
Hurricane
Style
Modern
Finish Style
Wood Scoring & Rub Through
Commercial Use
No
Color
Brown
Material
Solid Wood, Metal, Glass
Shape
3" Wide Pillar
Capacity
1
Construction Method
Handmade
Placement Type
Tabletop
Item
Candle Holders
Description
This 25-inch brown distressed geometric solid wood metal and glass tabletop hurricane candle holder is perfect for creating an elegant atmosphere on your tabletop or mantel. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 25-inch h x 10.83-inch w x 11-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.