Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25" Brown Geometric Table Lamp With Black Drum Shade

  • Mfr # 545795

  • Zoro # G422336180


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Depth
15 in
Assembly Required
Partial Assembly Needed
Width
15 in
Height
24.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545795
Zoro #
G422336180
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Width
15 in
Height
24.75 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Color
Black/Brown

Description

With this 25-inch brown geometric table lamp with black drum shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of brown polyresin. The black shade has a drum shape and is made from linen. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 24.75-inch H x 15-inch W x 15-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.