25" Brown Particle Board and Wood Filing Cabinet With Drawers

  • Mfr # 333501

  • Zoro # G322908340


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Assembled/Unassembled
Unassembled
Number of Drawers
3
Assembly Required
Full Assembly Needed
Width
17.75 in
Height
25.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333501
Zoro #
G322908340
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.75 in
Height
25.25 in
Depth
18.25 in

Details

Assembled/Unassembled
Unassembled
Number of Drawers
3
Color
Brown
Assembly Required
Full Assembly Needed
Material
Particleboard, Manufactured Wood
Finish
Natural
Item
Filing Cabinets

Description

The 25-inch brown particle board and wood filing cabinet with drawers combines functionality with style. Crafted from durable particleboard, this filing cabinet offers a sleek brown finish that complements any decor. With three spacious drawers included, it provides ample storage for documents and office supplies. The organized design helps keep your workspace tidy, making it ideal for home offices or study areas. Its practical construction ensures easy access to important files while maintaining a sophisticated appearance. This piece not only enhances your organizational efforts but also adds a touch of modern elegance to your workspace. Invest in this essential furniture item to streamline your filing needs efficiently. 25.25-inch h x 17.75-inch w x 18.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.