25" Brown Six Drawer Standard Chest
- Mfr # 329656
- Zoro # G722908094
product price:Â
$
1,354.99
/ea
Key Features
Finish
Gloss
Length
48 in
Dresser Type
Standard Dresser
Style
Modern
Width
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 329656
- Zoro #
- G722908094
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 48 in
- Width
- 25 in
- Depth
- 20 in
Details
- Color
- Brown
- Finish
- Gloss
- Dresser Type
- Standard Dresser
- Item
- Dressers
- Style
- Modern
- Material
- Manufactured Wood
- Number of Drawers
- 6
- Assembly Required
- Partial Assembly Needed
Description
This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 48-inch H x 25-inch W x 20-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.