Shop HOMEROOTS
See all product information
Create Account
25" Brown Solid Wood Two Drawer Nightstand
Mfr # 701724
Zoro # G122906515
product price:Â
$
669.99
/ea
Free Shipping & Returns
Key Features
Felt Lined Drawers
No
Capacity
37 lb
Color
Brown
Depth
15.75 in
Drawer Glide Mechanism
Wood Slide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 701724
- Zoro #
- G122906515
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 15.75 in
- Width
- 21.65 in
- Length
- 24.8 in
Details
- Felt Lined Drawers
- No
- Capacity
- 37 lb
- Color
- Brown
- Drawer Glide Mechanism
- Wood Slide
- Item
- Nightstands & Bedside Table
- Leg Color
- Brown
- Style
- Modern
- Number of Drawers
- 2
- Material
- Solid Wood
- Number of Doors
- 1
- Frame Material
- Solid Wood
- Assembly Required
- Partial Assembly Needed
- Frame Color
- Brown
- Frame Wood Species
- Mango
- Soft Close or Self Close Drawer Glides
- No
- Number of Shelves
- 1
- Commercial Use
- Yes
- Leg Material
- Solid Wood
- Shape
- Rectangular
Description
Our 25-inch brown solid wood two drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid wood. The piece has 2 drawers to store your bedtime essentials close to you as you rest. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 24.80-inch h x 21.65-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.