
25" Brown Wood One Drawer Nightstand
Mfr # 534882
Zoro # G822370678
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Depth
13.78 in
Height
24.8 in
Color
Brown
Assembly Required
Full Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534882
Zoro #
G822370678
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
13.78 in
Height
24.8 in
Width
15.75 in
Details
Color
Brown
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Application Type
Yes
Description
Our 25-inch brown wood one drawer nightstand will compliment your bed beautifully. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 24.8-inch h x 15.75-inch w x 13.78-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.