
25" Brown Wood One Drawer Nightstand
Mfr # 543655
Zoro # G922375160
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Width
15.75 in
Height
24.8 in
Color
Brown
Depth
13.78 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543655
Zoro #
G922375160
UPC #
-
Country of Origin
Colombia
Dimensions
Width
15.75 in
Height
24.8 in
Depth
13.78 in
Details
Color
Brown
Item
Nightstands & Bedside Table
Application Type
Yes
Assembly Required
Full Assembly Needed
Description
Our 25-inch brown wood one drawer nightstand will compliment your bed beautifully. Made of high quality manufactured wood that is built to last. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 24.8-inch h x 15.75-inch w x 13.78-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.