This item is Discontinued.

Homeroots 25" Clear and Gold Glass and Aluminum Vintage Telephone Base End Table 634157

25" Clear and Gold Glass and Aluminum Vintage Telephone Base End Table (Discontinued)

  • Mfr # 634157
  • Zoro # G822376069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634157
Zoro #
G822376069
UPC #
-
Country of Origin
India

Dimensions

Height
25 in
Width
16 in
Depth
16 in

Details

Item
End-Side Table
Tabletop Color
Gold
Application Type
No
Assembly Required
Partial Assembly Needed

Description

Show off your exquisite taste with this 25-inch clear and gold glass and aluminum vintage telephone base end table. The clear tempered glass top of this table is a nice contrast to the high quality unique gold and brown underneath. This unique table features a manufactured wood brown disc and a figural gold metallic vintage style telephone as the base. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories, this table is a conversation starter for sure.. 25-inch h x 16-inch w x 16-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.