25" Cream and Black Chenille and Metal Slipper Chair

  • Mfr # 606005

  • Zoro # G122810461


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Legs Included
Yes
Hardware Finish
Unfinished
Arms Included
No
Purposeful Distressing Type
No Distressing
Includes
1 Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606005
Zoro #
G122810461
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
30.79 in
Overall Height
31.89 in
Overall Length
25.39 in

Details

Item
Slipper Chair
Legs Included
Yes
Hardware Finish
Unfinished
Arms Included
No
Purposeful Distressing Type
No Distressing
Includes
1 Chair
Ottoman Included
No
Adjustable Headrest
No
Accent Chair Pattern
No Pattern and Not Solid Color
Leg Color
Black
Back Type
Cushion Back
Seat Material
Manufactured Wood
Weight Capacity
250 lb
Removable Seat Cushions
No
Seat Color
Black, Cream
Leg Material
Metal
Upholstery Material
Chenille
Upholstery Color
Cream

Description

Stylish, elegant and fully functional, the 25-inch cream and black chenille and metal slipper chair adds a touch of panache to any set up. Built to last this slipper chair is finished in cream chenille to give your room a great update. Giving the chair stability and structure, the inner frame is constructed with high quality metal and features a cushion back that comes complete with soft and comfortable cushioning. 31.89-inch h x 25.39-inch w x 30.79-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.