Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25" Cream Ceramic Gourd Table Lamp With Cream Drum Shade

  • Mfr # 545797

  • Zoro # G922367806


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Height
25 in
Depth
16 in
Color
Cream
Assembly Required
Partial Assembly Needed
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545797
Zoro #
G922367806
UPC #
-
Country of Origin
China

Dimensions

Height
25 in
Depth
16 in
Width
16 in

Details

Color
Cream
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Table Lamp

Description

Embrace the good life with this hard working and stylish 25-inch cream ceramic gourd table lamp with cream drum shade. A gorgeous cream ceramic base brings just the right amount of pizzazz to this fabulous lamp. The cream shade has a drum shape and is made of linen, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 25-inch H x 16-inch W x 16-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.