Zoro Homepage

25" Cream Geometric Table Lamp With Beige Empire Shade

  • Mfr # 545866

  • Zoro # G922369534


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Height
25 in
Assembly Required
Partial Assembly Needed
Width
13.5 in
Color
Cream/Beige
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545866
Zoro #
G922369534
UPC #
-
Country of Origin
China

Dimensions

Height
25 in
Width
13.5 in
Depth
13.5 in

Details

Assembly Required
Partial Assembly Needed
Color
Cream/Beige
Application Type
Yes
Item
Table Lamp

Description

Add a bright anchor to your room with this 25-inch cream geometric table lamp with beige empire shade. The base of this lamp features a unique arch shape, is made of resin, and is finished in a cream tone. The beige empire linen shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 25-inch H x 13.5-inch W x 13.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.