Zoro Homepage

25" Cream Novelty Table Lamp With Cream Drum Shade

  • Mfr # 545865

  • Zoro # G122366081


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Width
15 in
Height
25 in
Depth
10 in
Color
Cream
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545865
Zoro #
G122366081
UPC #
-
Country of Origin
China

Dimensions

Width
15 in
Height
25 in
Depth
10 in

Details

Color
Cream
Item
Table Lamp
Application Type
Yes
Assembly Required
Partial Assembly Needed

Description

Embrace the good life with this hard working and stylish 25-inch cream novelty table lamp with cream drum shade. A gorgeous and unique textural modern abstract cream resin base brings just the right amount of pizzazz to this fabulous lamp. Includes a cream linen, drum shaped shade, making this a fashionable piece that will complement most any interior. This table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 25-inch H x 15-inch W x 10-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.