Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25" Distressed Beige Ceramic Table Lamp With Beige Drum Shade

  • Mfr # 632938

  • Zoro # G422367825


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Width
13 in
Application Type
No
Color
Beige
Height
24.5 in
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632938
Zoro #
G422367825
UPC #
-
Country of Origin
India

Dimensions

Width
13 in
Height
24.5 in
Depth
13 in

Details

Application Type
No
Color
Beige
Item
Table Lamp
Assembly Required
Partial Assembly Needed

Description

With this 25-inch distressed beige ceramic table lamp with beige drum shade you can bring in design to any space along with adding some ambient lighting. This unique lamp is handmade from ceramic and includes a ceramic shade. The light neutral coloration and clean timeless look is versatile to blend in with many design styles. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 24.5-inch h x 13-inch w x 13-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.