Zoro Homepage

25" Distressed Gray Metal Adjustable Desk Lamp With Gray Dome Shade

  • Mfr # 524675

  • Zoro # G122343143


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
Gray
Depth
18 in
Width
9 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524675
Zoro #
G122343143
UPC #
-
Country of Origin
China

Dimensions

Depth
18 in
Width
9 in
Height
25 in

Details

Application Type
No
Color
Gray
Item
Table Lamp
Assembly Required
Partial Assembly Needed

Description

With this 25-inch distressed gray metal adjustable desk lamp with gray dome shade you can bring in design to any space along with adding some ambient lighting. A gorgeous slightly distressed dark gray metal base brings just the right amount of pizzazz to this fabulous lamp. The gray shade has a half dome shape and is made from metal. This desk lamp features an adjustable arm and head that provides 'task lighting' that will illuminate your working area for reading or writing. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 25-inch h x 9-inch w x 18-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.