25" Gold and Black Marble and Aluminum Modern Abstract Tabletop Sculpture

  • Mfr # 568881

  • Zoro # G022885019


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Hand Painted
No
Color
Gold, Black
Subject
No Subject
Shape
Novelty
LED Lighting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568881
Zoro #
G022885019
UPC #
-
Country of Origin
India

Dimensions

Depth
7 in
Width
7 in
Length
24.5 in

Details

Hand Painted
No
Color
Gold, Black
Subject
No Subject
Shape
Novelty
LED Lighting
No
Construction Method
Hand Finished
Plays Music
No
Occasion
No Holiday
Commercial Use
Yes
Item
Sculptures
Nature Motif
No Nature
Design Motif
Not an animal
Material
Marble, Aluminum
Sculpture Type
Modern Abstract
Assembly Required
No

Description

Bring some sizzle to your space with this eye-catching 25-inch gold and black marble and aluminum modern abstract tabletop sculpture. This gold and black hued piece represents high quality, expertly made from high grade marble and aluminum. It's a perfect addition for those who love an up-to-the-minute look and feel. 24.5-inch h x 7-inch w x 7-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.