Zoro Homepage

25" Gray and Black Two Drawer Wood Nightstand

  • Mfr # 564665

  • Zoro # G022354454


product price: $555.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width (in)
25.98 in
Height (in)
25 in
Color
Gray Black
Assembly Required
No Assembly Needed
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564665
Zoro #
G022354454
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (in)
25.98 in
Height (in)
25 in
Depth (in)
16.5 in

Details

Color
Gray Black
Assembly Required
No Assembly Needed
Commercial Use
No
Item
Nightstands & Bedside Table

Description

Good looking design and practical styling meet to form this 25-inch gray and black two drawer wood nightstand. Sturdy and durable construction from solid and manufactured wood ensures this trusty bedside table is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 25-inch h x 25.98-inch w x 16.5-inch d

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.