Zoro Homepage

25" Gray and Black Upholstered Tufted Wingback Chair

  • Mfr # 526469

  • Zoro # G222342145


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Overall Width
25 in
Overall Depth
29 in
Assembly Required
Partial Assembly Needed
Overall Height
40.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526469
Zoro #
G222342145
UPC #
-
Country of Origin
China

Dimensions

Overall Width
25 in
Overall Depth
29 in
Overall Height
40.5 in

Details

Application Type
No
Color
Gray Black
Assembly Required
Partial Assembly Needed
Item
Accent Chair

Description

Fill your living room, bedroom, or office with fashionable seating options with this 25-inch gray and black upholstered tufted wingback chair. This sturdy 100% polyester upholstered wingback chair comes in a chic solid gray color to give your space just the right look. The high quality solid and manufactured wood inner frame flaunts convenient armrests and a tufted back that are complimented by soft and comfortable cushioning. The tufted cushions add fine designer detailing. 40.5-inch h x 25-inch w x 29-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.