
25" Gray and Silver Ceramic Cylinder Table Lamp With Gray Drum Shade
Mfr # 545849
Zoro # G322351771
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Width
14 in
Color
Gray/Silver
Depth
14 in
Application Type
Yes
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545849
Zoro #
G322351771
UPC #
-
Country of Origin
China
Dimensions
Width
14 in
Height
25 in
Depth
14 in
Details
Color
Gray/Silver
Item
Table Lamp
Application Type
Yes
Assembly Required
Partial Assembly Needed
Description
This 25-inch gray and silver ceramic cylinder table lamp with gray drum shade is the perfect combination of design and function. The lamp is made of sturdy ceramic and features a gray and silver color. The gray shade has a drum shape and is made of linen, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 25-inch H x 14-inch W x 14-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.