Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25" Gray Metal Two Light Cylinder Table Lamp With Amber Square Shade

  • Mfr # 524680

  • Zoro # G222344163


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Height
24.5 in
Application Type
No
Assembly Required
Partial Assembly Needed
Depth
15 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524680
Zoro #
G222344163
UPC #
-
Country of Origin
China

Dimensions

Height
24.5 in
Depth
15 in
Width
15 in

Details

Item
Table Lamp
Application Type
No
Assembly Required
Partial Assembly Needed

Description

Bring of level of elegance and freshness to your space with this high quality 25-inch gray metal two light cylinder table lamp with amber square shade. A gorgeous gray metal base brings just the right amount of pizzazz to this fabulous lamp. The amber square mica shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 24.5-inch H x 15-inch W x 15-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.