Zoro Homepage

25" Gray Wood One Drawer Nightstand

  • Mfr # 543656

  • Zoro # G722365361


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Depth
13.78 in
Width
15.75 in
Application Type
Yes
Color
Gray
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543656
Zoro #
G722365361
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
13.78 in
Width
15.75 in
Height
24.8 in

Details

Item
Nightstands & Bedside Table
Application Type
Yes
Color
Gray
Assembly Required
Full Assembly Needed

Description

Our 25-inch gray wood one drawer nightstand will compliment your bed beautifully. Made of high quality manufactured wood that is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 24.8-inch h x 15.75-inch w x 13.78-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.