25" Grey Particle Board And Wood Filing Cabinet With Drawers

  • Mfr # 333502

  • Zoro # G222909676


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Particleboard, Manufactured Wood
Number of Drawers
3
Assembly Required
Full Assembly Needed
Depth
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333502
Zoro #
G222909676
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
18.25 in
Width
17.75 in
Height
25.25 in

Details

Item
Filing Cabinets
Color
Gray
Material
Particleboard, Manufactured Wood
Number of Drawers
3
Assembly Required
Full Assembly Needed
Finish
Natural
Assembled/Unassembled
Unassembled

Description

The 25-inch grey particle board and wood filing cabinet with drawers is an ideal solution for organizing your office space. Crafted from durable particleboard, this cabinet offers a sleek gray finish that seamlessly complements various decor styles. Featuring three spacious drawers, it provides ample storage for important documents and supplies. The thoughtful design ensures easy access to your files while keeping your workspace clutter-free. This filing cabinet not only enhances functionality but also adds a modern touch to your home or office environment. Its sturdy construction guarantees long-lasting use, making it a practical choice for both personal and professional settings. Upgrade your organizational game with this stylish and efficient filing cabinet. 25.25-inch h x 17.75-inch w x 18.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.