25" Ivory Metal and Fabric Low Back Counter Height Bar Chair

  • Mfr # 558307

  • Zoro # G022364422


product price: $796.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
Yes
Assembly Required
No Assembly Needed
Height
35 in
Width
21 in
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558307
Zoro #
G022364422
UPC #
-
Country of Origin
China

Dimensions

Height
35 in
Width
21 in
Length
22 in

Details

Commercial Use
Yes
Seat Color
Ivory
Assembly Required
No Assembly Needed
Item
Bar Chair

Description

Comfortable enough to sit in for awhile, this 25-inch ivory metal and fabric low back counter height bar chair will transcend the look of your room. The ivory coloration runs throughout this good looking metal and upholstered stool. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. Not only good looking and stylish, this chair features a rectangle shaped seat and a low back for the ultimate in comfort and enjoyment. 35-inch h x 21-inch w x 22-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.