Zoro Homepage

25" Natural Solid Wood Round Pedestal End Table

  • Mfr # 632708

  • Zoro # G022373868


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Depth
19.5 in
Assembly Required
Full Assembly Needed
Height
25.25 in
Application Type
No
Width
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632708
Zoro #
G022373868
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth
19.5 in
Height
25.25 in
Width
19.5 in

Details

Assembly Required
Full Assembly Needed
Item
End-Side Table
Application Type
No

Description

Show off your exquisite taste with this 25-inch natural solid wood round pedestal end table. This table is made from solid wood in a natural color throughout the base and top. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 25.25-inch h x 19.5-inch w x 19.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.