
25" Navy Blue Ceramic Cylinder Table Lamp With White Drum Shade
Mfr # 524336
Zoro # G222361603
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Height
25 in
Depth
14 in
Assembly Required
Partial Assembly Needed
Width
14 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524336
Zoro #
G222361603
UPC #
-
Country of Origin
China
Dimensions
Height
25 in
Depth
14 in
Width
14 in
Details
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Table Lamp
Color
Blue/White
Description
This 25-inch navy blue ceramic cylinder table lamp with white drum shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of navy blue ceramic. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 25-inch H x 14-inch W x 14-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.