Zoro Homepage

25" Nickel Glass Globe Table Lamp With White Drum Shade

  • Mfr # 524768

  • Zoro # G822349278


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Color
White
Application Type
No
Depth
16 in
Assembly Required
Partial Assembly Needed
Height
24.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524768
Zoro #
G822349278
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Height
24.75 in
Width
16 in

Details

Color
White
Item
Table Lamp
Application Type
No
Assembly Required
Partial Assembly Needed

Description

This 25-inch nickel glass globe table lamp with white drum shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of glass finished in a nickel tone. The white drum linen shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 24.75-inch H x 16-inch W x 16-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.