Zoro Homepage

25" Nickel Metal Desk USB Table Lamp With White Shade

  • Mfr # 524761

  • Zoro # G622376047


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Depth
13.5 in
Assembly Required
Partial Assembly Needed
Height
25 in
Application Type
No
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524761
Zoro #
G622376047
UPC #
-
Country of Origin
China

Dimensions

Depth
13.5 in
Height
25 in
Width
7 in

Details

Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No
Color
White

Description

Add a bright anchor to your room with this 25-inch nickel metal desk usb table lamp with white shade. The base of this lamp is made of metal finished in a nickel tone. The white shade has a rectangular shape and is made of fabric, which makes it a perfect choice. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 25-inch H x 7-inch W x 13.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.