
25" Nickel Metal Round Table Lamp With Gray Cone Shade
Mfr # 524684
Zoro # G222369098
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Assembly Required
Partial Assembly Needed
Height
24.5 in
Depth
10 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524684
Zoro #
G222369098
UPC #
-
Country of Origin
China
Dimensions
Height
24.5 in
Depth
10 in
Width
10 in
Details
Color
Gray
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No
Description
This 25-inch nickel metal round table lamp with gray cone shade is the perfect combination of design and function. The lamp is made of sturdy metal and features a nickel color. Includes a gray fabric, cone shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 24.5-inch H x 10-inch W x 10-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.