
2.5 Quart Blue Paisley Acrylic Pitcher
Mfr # 523318
Zoro # G722360434
product price: $55.19
/eaKey Features
Application Type
Yes
Color
Blue
Depth
8.26 in
Material
Acrylic
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523318
Zoro #
G722360434
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
8.26 in
Width
8.26 in
Height
9.2 in
Details
Application Type
Yes
Color
Blue
Material
Acrylic
Assembly Required
No Assembly Needed
Item
Barware and Drinkware
Description
Serve your favorite beverage in style with this 2.5 Quart Blue Paisley Acrylic Pitcher. Not only do pitchers help you to serve drinks to crowds, they also double as table decor. Having a good looking and reliable pitcher helps to give your table or serving area an attractive and clean appearance. Whether you're serving ice cold water, fun fruity sangria, or your daily orange juice, having a sturdy pitcher is a great idea. Ideal for use both indoors and outdoors, this acrylic is heavy duty and designed not to shatter or break. 9.2-inch H x 8.26-inch W x 8.26-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.