Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5 Quart Clear and Blue Swirl Acrylic Pitcher

  • Mfr # 523320

  • Zoro # G722355959


product price: $59.45
/ea

Key Features

Color
Blue
Application Type
Yes
Assembly Required
No Assembly Needed
Material
Acrylic
Height
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523320
Zoro #
G722355959
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.75 in
Depth
8.4 in
Width
8.4 in

Details

Color
Blue
Application Type
Yes
Assembly Required
No Assembly Needed
Material
Acrylic
Item
Barware and Drinkware

Description

Serve your favorite beverage in style with this 2.5 Quart Clear and Blue Swirl Acrylic Pitcher. Not only do pitchers help you to serve drinks to crowds, they also double as table decor. Having a good looking and reliable pitcher helps to give your table or serving area an attractive and clean appearance. Whether you're serving ice cold water, fun fruity sangria, or your daily orange juice, having a sturdy pitcher is a great idea. Ideal for use both indoors and outdoors, this acrylic is heavy duty and designed not to shatter or break. 11.75-inch H x 8.4-inch W x 8.4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.