Zoro Homepage

2.5 Quart Clear Diamond Acrylic Serving Pitcher

  • Mfr # 523314

  • Zoro # G722357908


product price: $55.19
/ea

Key Features

Depth
9.25 in
Height
10 in
Application Type
Yes
Assembly Required
No Assembly Needed
Width
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523314
Zoro #
G722357908
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
9.25 in
Height
10 in
Width
9.25 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Barware and Drinkware
Material
Acrylic

Description

Add a touch of class to your space when you store and serve your drinks in this fabulous 2.5 Quart Clear Diamond Acrylic Serving Pitcher. Not only do pitchers help you to serve drinks to crowds, they also double as table decor. Having a good looking and reliable pitcher helps to give your table or serving area an attractive and clean appearance. Whether you're serving ice cold water, fun fruity sangria, or your daily orange juice, having a sturdy pitcher is a great idea. Made of heavy duty acrylic that is designed to be used both indoors and outdoors. 10-inch H x 9.25-inch W x 9.25-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.