
2.5 Quart Clear Swirl Acrylic Pitcher
Mfr # 523321
Zoro # G622353239
product price: $59.45
/eaKey Features
Depth
8.4 in
Application Type
Yes
Height
11.75 in
Width
8.4 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523321
Zoro #
G622353239
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
8.4 in
Height
11.75 in
Width
8.4 in
Details
Item
Barware and Drinkware
Application Type
Yes
Assembly Required
No Assembly Needed
Material
Acrylic
Description
Serve your favorite beverage in style with this 2.5 Quart Clear Swirl Acrylic Pitcher. Not only do pitchers help you to serve drinks to crowds, they also double as table decor. Having a good looking and reliable pitcher helps to give your table or serving area an attractive and clean appearance. Whether you're serving ice cold water, fun fruity sangria, or your daily orange juice, having a sturdy pitcher is a great idea. Ideal for use both indoors and outdoors, this acrylic is heavy duty and designed not to shatter or break. 11.75-inch H x 8.4-inch W x 8.4-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.