Zoro Homepage

25" Silver And White End Table With Drawer

  • Mfr # 544114

  • Zoro # G022374148


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Height
25 in
Application Type
No
Assembly Required
Partial Assembly Needed
Width
22 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544114
Zoro #
G022374148
UPC #
-
Country of Origin
China

Dimensions

Height
25 in
Width
22 in
Depth
18 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Item
End-Side Table
Tabletop Color
Silver White

Description

Show off your exquisite taste with this 25-inch silver and white end table with drawer. Quality construction from the silver metal base combines with white manufactured wood of the top to give this table a fresh and updated look. Includes a single easy pull out drawer for handy storage of life's little essentials. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 25-inch H x 22-inch W x 18-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.