Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25" Silver Metal Table Lamp With Off White Drum Shade

  • Mfr # 524253

  • Zoro # G422376179


product price: $98.75
/ea
Free Shipping & Returns

Key Features

Color
White/Silver
Height
24.5 in
Depth
12 in
Assembly Required
Full Assembly Needed
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524253
Zoro #
G422376179
UPC #
-
Country of Origin
China

Dimensions

Height
24.5 in
Depth
12 in
Width
12 in

Details

Color
White/Silver
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Table Lamp

Description

With this 25" silver metal table lamp with off white drum shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of metal finished in a brushed silver tone in a slim urn style that is sleek and stylish. The off white drum fabric shade is finishes this piece off nicely and symmetrically This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 24.5" H x 12" W x 12" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.