
25" Silver Metallic And Light Gray End Table With Drawer
Mfr # 544112
Zoro # G322372134
product price: $526.99
/ea
Free Shipping & Returns
Key Features
Height
25 in
Assembly Required
Partial Assembly Needed
Depth
18 in
Width
22 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544112
Zoro #
G322372134
UPC #
-
Country of Origin
China
Dimensions
Height
25 in
Depth
18 in
Width
22 in
Details
Item
End-Side Table
Tabletop Color
Light Gray
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Distinctive in style the 25-inch silver metallic and light gray end table with drawer radiates a versatile charm. The base of this table is made from metal in a silver metallic color that is a nice contrast to the light gray manufactured wood tabletop. Includes a single easy pull out drawer for handy storage of life's little essentials. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 25-inch H x 22-inch W x 18-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.