Zoro Homepage

25" Silver Wood composite Freestanding and Wall Mount Accent Mirror

  • Mfr # 635509

  • Zoro # G522347048


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
1.14 in
Height
19.84 in
Width
15.87 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635509
Zoro #
G522347048
UPC #
-
Country of Origin
China

Dimensions

Depth
1.14 in
Height
19.84 in
Width
15.87 in

Details

Assembly Required
No Assembly Needed
Item
Mirror
Application Type
No
Material
Glass
Color
Silver

Description

If you want to add some brightness to your living space, the 25-inch silver wood composite freestanding and wall mount accent mirror is perfect for you. Framed with wood composite, this mirror will bring practical application and fashionable design to your space, adding some does not apply flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 25-inch h x 20-inch w x 3-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.