Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25" Stone Ceramic Round Table Lamp With White Empire Shade

  • Mfr # 524731

  • Zoro # G122368467


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Depth
15 in
Color
Stone/White
Width
15 in
Assembly Required
Partial Assembly Needed
Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524731
Zoro #
G122368467
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Width
15 in
Height
25 in

Details

Item
Table Lamp
Color
Stone/White
Assembly Required
Partial Assembly Needed
Application Type
No

Description

This 25-inch stone ceramic round table lamp with white empire shade is the perfect combination of design and function. A gorgeous stone ceramic base brings just the right amount of pizzazz to this fabulous lamp. The white empire fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 25-inch H x 15-inch W x 15-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.