25" Taupe Gray Manufactured Wood Round End Table

  • Mfr # 493226

  • Zoro # G122832852


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Assembled/Unassembled
Assembled
Width
19.5 in
Base Material
Manufactured Wood
Tabletop Material
Manufactured Wood
Length
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493226
Zoro #
G122832852
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
19.5 in
Length
19.5 in
Height
25.25 in

Details

Assembled/Unassembled
Assembled
Base Material
Manufactured Wood
Tabletop Material
Manufactured Wood
Finish
Weathered
Shape
Round
Commercial Use
No
Style
Traditional
Set
No
Leg Type
Pedestal
Tabletop Color
Gray
Item
End-Side Tables
Leg Color
Gray

Description

Show off your exquisite taste with this 25" weathered taupe gray manufactured wood round end table. Made of manufactured wood, the weathered gray coloration throughout gives this piece an updated and refreshing look. The purposefully distressed finish gives this table an authentically rustic feel. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 25.25" H x 19.5" W x 19.5" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.