
25" White And Black Marble And Aluminum Round Pedestal End Table
Mfr # 556528
Zoro # G422373598
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Depth
12 in
Height
25.2 in
Tabletop Color
White Black
Width
12 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556528
Zoro #
G422373598
UPC #
-
Country of Origin
India
Dimensions
Depth
12 in
Height
25.2 in
Width
12 in
Details
Tabletop Color
White Black
Item
End-Side Table
Application Type
Yes
Assembly Required
Full Assembly Needed
Description
Distinctive in style the 25-inch white and black marble and aluminum round pedestal end table radiates a versatile charm. Quality construction from the black aluminum base combines with white marble of the top to give this table a fresh and updated look. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 25.2-inch h x 12-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.