25" White and Black Marble and Aluminum Round Pedestal End Table

  • Mfr # 634880

  • Zoro # G222375440


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
White Black
Assembly Required
Full Assembly Needed
Depth
12 in
Height
24.75 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634880
Zoro #
G222375440
UPC #
-
Country of Origin
India

Dimensions

Depth
12 in
Height
24.75 in
Width
12 in

Details

Tabletop Color
White Black
Assembly Required
Full Assembly Needed
Item
End-Side Table
Application Type
Yes

Description

Distinctive in style the 25-inch white and black marble and aluminum round pedestal end table radiates a versatile charm. The black coloration of the high quality aluminum geometric faceted base marries nicely with the white marble top. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 24.75-inch h x 12-inch w x 12-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.