Zoro Homepage

25" White and Black Marble and Iron Round Pedestal End Table

  • Mfr # 634884

  • Zoro # G722368584


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
White Black
Application Type
Yes
Height
25 in
Width
10 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634884
Zoro #
G722368584
UPC #
-
Country of Origin
India

Dimensions

Height
25 in
Width
10 in
Depth
10 in

Details

Tabletop Color
White Black
Application Type
Yes
Assembly Required
No Assembly Needed
Item
End-Side Table

Description

Distinctive in style the 25-inch white and black marble and iron round pedestal end table radiates a versatile charm. Quality construction from the black iron base combines with white marble of the top to give this table a fresh and updated look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 25-inch h x 10-inch w x 10-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.