This item is Discontinued.

Homeroots 25" White and Gold Faux Marble and Iron Round C Table End Table And USB Port 543902

25" White and Gold Faux Marble and Iron Round C Table End Table And USB Port (Discontinued)

  • Mfr # 543902
  • Zoro # G022358445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543902
Zoro #
G022358445
UPC #
-
Country of Origin
China

Dimensions

Height
25 in
Width
15.75 in
Depth
15.75 in

Details

Tabletop Color
White Gold
Item
End-Side Table
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Show off your exquisite taste with this 25-inch white and gold faux marble and iron round c table end table and usb port. The white faux marble top of this table is a nice contrast to the high quality, gold iron of the base. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 25-inch h x 15.75-inch w x 15.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.