25" White And Gray Particle Board and Wood Filing Cabinet With Drawers

  • Mfr # 333354

  • Zoro # G022907674


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Depth
18.25 in
Material
Particleboard, Manufactured Wood
Height
25.25 in
Width
17.75 in
Number of Drawers
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
333354
Zoro #
G022907674
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
18.25 in
Height
25.25 in
Width
17.75 in

Details

Material
Particleboard, Manufactured Wood
Color
Gray, White
Item
Filing Cabinets
Number of Drawers
3
Finish
Glossy
Assembled/Unassembled
Unassembled
Assembly Required
Full Assembly Needed

Description

The 25-inch white and gray particle board and wood filing cabinet with drawers is a stylish and functional addition to any office space. Featuring a sleek combination of gray and white tones, this cabinet complements a variety of decor styles. Crafted from durable particleboard, it ensures longevity while providing ample storage. With three spacious drawers included, you can easily organize your documents and supplies. The thoughtful design not only enhances your workspace but also keeps it clutter-free, allowing for a more productive environment. This filing cabinet is ideal for those seeking both style and practicality in their home or office furniture. Enjoy a tidy and efficient workspace with this elegant organizational solution. 25.25-inch h x 17.75-inch w x 18.25-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.