Zoro Homepage

25" White And Natural Wood One Drawer Nightstand

  • Mfr # 534884

  • Zoro # G522369996


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Height
24.8 in
Color
White
Depth
13.78 in
Assembly Required
Full Assembly Needed
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534884
Zoro #
G522369996
UPC #
-
Country of Origin
Colombia

Dimensions

Height
24.8 in
Depth
13.78 in
Width
15.75 in

Details

Color
White
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

Give your room the look and feel of 5-star accommodations with this 25-inch white and natural wood one drawer nightstand. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 24.8-inch h x 15.75-inch w x 13.78-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.