
25" White And Silver Marble And Aluminum Round Cross Legs End Table
Mfr # 576794
Zoro # G522374082
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Width
20 in
Tabletop Color
White Silver
Height
24.8 in
Depth
20 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
576794
Zoro #
G522374082
UPC #
-
Country of Origin
India
Dimensions
Width
20 in
Height
24.8 in
Depth
20 in
Details
Item
End-Side Table
Tabletop Color
White Silver
Assembly Required
Full Assembly Needed
Application Type
Yes
Description
Distinctive in style the 25-inch white and silver marble and aluminum round cross legs end table radiates a versatile charm. Quality construction from the silver aluminum base combines with white marble of the top to give this table a fresh and updated look. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 24.8-inch h x 20-inch w x 20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.