
25" White Ceramic Table Lamp With White Drum Shade
Mfr # 524334
Zoro # G522373290
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
White
Depth
14 in
Height
25 in
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524334
Zoro #
G522373290
UPC #
-
Country of Origin
China
Dimensions
Depth
14 in
Height
25 in
Width
14 in
Details
Color
White
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Table Lamp
Description
This 25-inch white ceramic table lamp with white drum shade is the perfect combination of design and function. The base of this lamp is made of ceramic finished in a white tone. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 25-inch H x 14-inch W x 14-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.