
25" White Iron And Marble Round Pedestal End Table
Mfr # 556509
Zoro # G122358550
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Height
25 in
Width
12 in
Depth
12 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556509
Zoro #
G122358550
UPC #
-
Country of Origin
India
Dimensions
Height
25 in
Width
12 in
Depth
12 in
Details
Item
End-Side Table
Application Type
Yes
Assembly Required
Full Assembly Needed
Tabletop Color
White
Description
Distinctive in style the 25-inch white iron and marble round pedestal end table radiates a versatile charm. A sleek white monotone color gives this marble and iron table a fresh and updated look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 25-inch h x 12-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.