25" X 10" White and Natural Leaf Floral Wood and Metal Wall Decor

  • Mfr # 373425

  • Zoro # G022885415


product price:  $44.69
/ea

Key Features

Wall Decor Type
Framed Art
Lighted
No
Color
White, Natural
Assembly Required
No
Length
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
373425
Zoro #
G022885415
UPC #
-
Country of Origin
China

Dimensions

Length
24.5 in
Depth
1 in
Width
10 in

Details

Wall Decor Type
Framed Art
Lighted
No
Item
Wall Decor
Color
White, Natural
Assembly Required
No
Shape
Rectangle
Orientation
Horizontal and Vertical
Fringe/Tassels Included
No
Style
Traditional
Hooks Included
No
Outdoor Suitability
No
Number of Pieces
1
Mirrored
No
Pattern
Floral
Commercial Use
No
Material
Wood, Metal
Finish Style
No Distressing

Description

The 25-inch x 10-inch white and natural leaf floral wood and metal wall decor is the perfect decorative accessory for your home. Instantly liven up your space with this art that brings color and dimension to your walls. Bring a little bit of the outdoors into your space when you decorate with this earthy and natural piece. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24.5-inch H x 10-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.