
25" X 25" X 45.75" Brass Armillary With Wood Stand
Mfr # 364206
Zoro # G122884585
product price: $677.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Construction Method
Handmade
Depth
25 in
Occasion
No Holiday
Sculpture Type
Figurine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
364206
Zoro #
G122884585
UPC #
-
Country of Origin
China
Dimensions
Depth
25 in
Width
25 in
Length
45.75 in
Details
Item
Sculptures
Commercial Use
No
Construction Method
Handmade
Occasion
No Holiday
Sculpture Type
Figurine
Material
Metal
Color
Brass
LED Lighting
No
Design Motif
Not an animal
Plays Music
No
Assembly Required
No
Hand Painted
Yes
Pieces per Set
1
Nature Motif
No Nature
Subject
Entertainment
Description
A brass armillary sundial atop an adjustable stand is the perfect antique piece. The sphere includes a band etched with zodiac signs held up by four brackets. ? Made out of brass with a bright annealed finish ? Coffee wooden stand with a bright annealed finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.