
25" Yellow Cotton Rubber Duckie Youthful Bath Rug
Mfr # 635394
Zoro # G922359955
product price: $47.99
/eaKey Features
Depth
0.3 in
Height
24 in
Color
Orange Yellow
Assembly Required
No Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
635394
Zoro #
G922359955
UPC #
-
Country of Origin
India
Dimensions
Depth
0.3 in
Height
24 in
Width (In.)
25 in
Details
Color
Orange Yellow
Assembly Required
No Assembly Needed
Application Type
No
Item
Bath Rug
Description
Soft and absorbent, this 25-inch yellow cotton rubber duckie youthful bath rug will give your bathroom, or any room, a fun touch of whimsy and charm. Made of cotton, designed to be comfortable yet durable and built to last. This antimicrobial and mildew-resistant bath rug is a practical and reliable solution for maintaining a clean and fresh bathroom. This playful rug provides a practical and stylish addition to your bathroom while allowing you to add a bit of a personalized and decorative touch. 24.00-inch h x 25.00-inch w x 0.30-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.